This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Moen

Chateau Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT5994
  • Item #12142701
  • Manufacturer Part #MT5994
3.3 out of 5 Customer Rating
Brand image
Moen

Chateau Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT5994
  • Item #12142701
  • Manufacturer Part #MT5994
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish offers a mirror-like look that complements any bathroom décor
  • Matches other faucets and accessories in the Chateau Collection for a cohesive style
  • Two-handle lever design provides precise control of hot and cold water
  • Spout extends 7 inches for accurate water flow into the tub
  • Features Moen’s Duralock Quick Connect system for fast, secure installation
  • Meets Americans with Disabilities Act (ADA) specifications for accessibility
  • Constructed for durability and backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Chateau
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
Yes
Type:
MT5994
UPC:
026508391709
WaterSense Labeled:
No