This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product has been replaced by

Moen Chrome Two Handle Roman Tub Faucet Trim Only
Moen Two Handle Roman Tub Faucet in Chrome (Trim Only)
Manufacturer Part #T990
Moen

Chateau® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MT999
  • Item #152545
  • Manufacturer Part #T999
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Two Handle Roman Tub Faucet Trim Only
Moen Two Handle Roman Tub Faucet in Chrome (Trim Only)
Manufacturer Part #T990
Moen

Chateau® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MT999
  • Item #152545
  • Manufacturer Part #T999
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle knob handle for a more conventional look
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18
Application:
Residential
Brand Model Compatibility:
4792 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
Height:
5-19/20 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
9 in
UPC:
026508015858
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
9-1/2 in