This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Moen

Chateau Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M499545
  • Item #12150251
  • Manufacturer Part #M499545
5 out of 5 Customer Rating
Brand image
Moen

Chateau Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M499545
  • Item #12150251
  • Manufacturer Part #M499545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
5-11/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/4 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Chateau
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61/9, NSF 372
NSF Certified
Yes
Type
M499545
WaterSense Labeled
Yes
UPC
026508391815