Check Valve Kit Onetouch
Check Valve Kit Onetouch
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Salora™ 7570 Kitchen Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Check Valve
- GSA Approved:
- No
- UPC:
- 026508051412