33 x 22 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Stainless
Chef 33 x 22 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Workstation sinks maximize prep space and increase workflow in the kitchen
- The sink and accessories ease tasks in the kitchen, providing an improved experience
- Complete tasks directly over the sink. The built-in ledge slides accessories to make prepping food and cleaning up more manageable
- Perfect for any size kitchen, including small spaces without a lot of counter space, as the sink can help extend prep areas
- Strong 18-gauge stainless steel features a wear-resistant brushed finish, which is a solid base for a wide array of tasks, and a 0 mm corner radius for modern appeal
- Features sound shield, assuring exceptional noise reduction and quiet dependability
- The sleek design creates a seamless transition from the counter to the sink for a clean, modern look and allows users to easily wipe water and crumbs into the sink with no exposed mounting deck to trap debris
- Includes cutting board, flexible drying rack, colander, bottom sink grid, and drain
- This sink can be installed using either the drop-in or undermount installation method
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Chef
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 16-13/16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508365878