CHROME M-CORE 2 SERIES TUB/SHOWER
CHROME M-CORE 2 SERIES TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Moen's lifetime warranty
- Constructed of zinc ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Chateau line seamlessly
- Single function shower head
- Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
- Designed to easily install with standard U.S. plumbing connections
- Complies with ADA standards
- Made in America
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MUTL5183EP
- Valve Trim Type:
- Pressure Balancing