This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Moen

Cia™ One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT2262EP
  • Item #9535661
  • Manufacturer Part #UT2262EP
5 out of 5 Customer Rating
Brand image
Moen

Cia™ One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT2262EP
  • Item #9535661
  • Manufacturer Part #UT2262EP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • M-CORE-2 cartridge included with the trim
  • Full rainshower
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Generously sized 10 in. diameter this eco performance showerhead conserves water without sacrificing performance
  • Lever handle makes it easy to adjust the water
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Cia™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Shower Arm Reach:
8-7/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
026508336328
Width:
7 in