This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Moen

Cia™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7622EWC
  • Item #9858903
  • Manufacturer Part #7622EWC
3.9 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7622EWC
  • Item #9858903
  • Manufacturer Part #7622EWC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Motion sense wave features touchless activation, allowing you to easily turn water on and off with the wave of a hand
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Powered by 6-AA batteries or an optional AC power adapter (sold separately)
  • Includes optional matte black accents for faucet personalization
  • Power Clean spray technology provides 50 % more spray power versus most of our pulldown and pullout faucets without Power Clean
  • Durack quick connect system for easy installation
  • Equipped with Reflex technology for smooth operation, easy movement and secure docking
  • Backed by Moen limited lifetime warranty - 5 year warranty on electronic components
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
026508352410