This product requires certification to purchase.

Two Handle Diverter Valve Trim in Chrome

Moen

Cia™ M-Core™ 3-Series Two Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT3331
  • Item #9535687
  • Manufacturer Part #UT3331
5 out of 5 Customer Rating
Brand image
Moen

Cia™ M-Core™ 3-Series Two Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT3331
  • Item #9535687
  • Manufacturer Part #UT3331
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • This trim kit requires M-Core mixing valve with integrated transfer valve U232 or U362, with preferred installation option, to complete installation
  • Integrated M-Core transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer valve instructions for additional information
  • When using 2 showering devices, designated outlet 3 must be capped. Caps sold separately
  • M-Core valves, with 3-series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Backed by Moen’s limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™ M-Core™ 3-Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4
Escutcheon Height:
8-5/8
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/8
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
026508336403
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No