This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2261
  • Item #9535657
  • Manufacturer Part #T2261
4.7 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2261
  • Item #9535657
  • Manufacturer Part #T2261
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75
Trim Only:
Yes
Tub Spout Reach:
6-1/2
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508336007
Valve Trim Type:
Pressure Balancing