This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT3362EPBN
  • Item #9535639
  • Manufacturer Part #UT3362EPBN
4.7 out of 5 Customer Rating
Brand image
Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT3362EPBN
  • Item #9535639
  • Manufacturer Part #UT3362EPBN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • M-Core 2 series cartridge included with the trim
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Cia™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10
Escutcheon Height:
3-1/4
Escutcheon Width:
3-1/4
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
3-1/4
Number of Handles:
Single Handle
Shower Arm Reach:
11-1/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
026508336557
Width:
10