POLISHED NICKEL ONE-HANDLE HIGH ARC BAR FAUCET
Cia POLISHED NICKEL ONE-HANDLE HIGH ARC BAR FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction ensures reliability
- Flexible supply lines with 3/8 in. compression fittings
- Designed to be installed through 1 Hole
- A full line of coordinating kitchen complements are available, including Pot Filler, Soap Dispenser and Sip Beverage Faucet
- Backed by MOEN limited lifetime warranty -
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 14
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 8-1/2
- Spout Reach:
- 7-3/4
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Type:
- M5622NL
- UPC:
- 026508398227
- WaterSense Labeled:
- No