Single Handle Bar Faucet in Bronzed Gold
Cia Single Handle Bar Faucet in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MT
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Cia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Deck Plate Included:
- No
- Faucet Height:
- 14
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 8-1/2
- Spout Reach:
- 7-3/4
- Spout Swivel:
- 360°
- Type:
- M5622BZG
- UPC:
- 026508398234