This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Moen

Cia™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #M6221BG
  • Item #9535651
  • Manufacturer Part #6221BG
4.1 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #M6221BG
  • Item #9535651
  • Manufacturer Part #6221BG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • Single handle lever make it easy to adjust the water
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Includes optional 3-hole deck plate (escutcheon) for installation
  • Coordinates with Moen faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
9 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-3/16 in
Spout Height
4-7/8 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
1255
Collection
Cia™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
026508335949