This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Cia™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M6221EW
  • Item #9535666
  • Manufacturer Part #6221EW
4.7 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M6221EW
  • Item #9535666
  • Manufacturer Part #6221EW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Featuring single-sensor touchless activation, MotionSense wave allows you to easily turn water on and off with the wave of a hand. No need to touch the faucet with dirty or wet hands.
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Includes optional 3-hole deck plate (escutcheon) for installation
  • Coordinates with Moen faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
5-1/2
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
9
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
9
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Supply Lines Included:
Yes
UPC:
026508337790
WaterSense Labeled:
Yes