This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT2261BN
  • Item #9535634
  • Manufacturer Part #T2261BN
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT2261BN
  • Item #9535634
  • Manufacturer Part #T2261BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Metal construction with various finishes identified by suffix
  • Includes showerhead, arm, flange and diverter spout
  • Includes red and blue temperature markings
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Cia™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UPC:
026508336038
Valve Trim Type:
Pressure Balancing
Width:
7 in