This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Bronzed Gold

Moen

Cia Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7622BZG
  • Item #11809863
  • Manufacturer Part #7622BZG
3.1 out of 5 Customer Rating
Brand image
Moen

Cia Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7622BZG
  • Item #11809863
  • Manufacturer Part #7622BZG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Cia
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Deck Plate Included:
No
Faucet Height:
16-22/25
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
16-43/50
Spout Reach:
8-3/4
Spout Swivel:
360°
Type:
M7622BZG
UPC:
026508398135