This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Moen

Cia Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7822
  • Item #10334097
  • Manufacturer Part #7822
3.2 out of 5 Customer Rating
Brand image
Moen

Cia Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7822
  • Item #10334097
  • Manufacturer Part #7822
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm
Spout Height
7-1/2 in
Spout Reach
10-1/4 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Cia
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508357781