This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Cia™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7622EWBL
  • Item #9858899
  • Manufacturer Part #7622EWBL
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7622EWBL
  • Item #9858899
  • Manufacturer Part #7622EWBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Motion sense wave features touchless activation, allowing you to easily turn water on and off with the wave of a hand
  • Matte black finish adds a touch of sophistication to any room
  • Powered by 6-AA batteries or an optional AC power adapter (sold separately)
  • Includes optional chrome and brushed gold accents for faucet personalization
  • Power clean spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without power clean
  • Durack quick connect system for easy installation
  • Equipped with reflex technology for smooth operation, easy movement and secure docking
  • Backed by Moen limited lifetime warranty - 5 year warranty on electronic components
  • Standard design mounts on the sink or countertop
  • Deck plate sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-7/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-1/2 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Cia™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UPC
026508352403