This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Cia Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7822BL
  • Item #10286166
  • Manufacturer Part #7822BL
3.5 out of 5 Customer Rating
Brand image
Moen

Cia Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7822BL
  • Item #10286166
  • Manufacturer Part #7822BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power Boost™ Pro spray technology cleans 20% faster than Moen faucets without the technology while significantly reducing splash
  • Magnetix™ technology securely docks the wand for a premium experience
  • The faucet includes a longer hose for flexible water delivery
  • Simply press the Power Boost Pro trigger to engage the variable spray – the boosted stream fills pots and pitchers faster, while the boosted spray cleans messes more effectively
  • A Boost Lock button allows for high-performance cleaning and filling without having to keep your hand on the lever
  • The faucet comes with escutcheon plates in both finish-matching and accent colors, so you can mix finishes if desired
  • Features Duralock™ quick connect system for easy installation
  • Single-handle design with lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
24-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/2 in
Spout Reach
10-1/4 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Cia
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508357804