This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

Moen

Cia™ Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7622EWBG
  • Item #9868247
  • Manufacturer Part #7622EWBG
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7622EWBG
  • Item #9868247
  • Manufacturer Part #7622EWBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Spout Height
16-43/50 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Cia™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508352397