Tub Spout in Brushed Gold
Cia™ Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Designed to be installed on a 1/2” pipe slip fit-CC connection
- 7-1/4-Inch tub spout length
- Authentic Moen replacement part
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Cia™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-1/4
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Hardware Included:
- Yes
- Height:
- 3-63/100
- Installation Type:
- Deck Mount
- Length:
- 7-1/4
- Material:
- Zinc
- Spout Height:
- 7-1/4
- Spout Reach:
- 3-3/5
- Type:
- M3347BG
- UPC:
- 026508335864
- WaterSense Labeled:
- No
- Width:
- 3-1/2