This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Moen

Cia™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT6223BN
  • Item #9535652
  • Manufacturer Part #T6223BN
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT6223BN
  • Item #9535652
  • Manufacturer Part #T6223BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit requires Moen valve 4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Two–handle lever handles make it easy to adjust the water
  • Coordinates with other faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8
Faucet Center Size:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Type:
Lever
Height:
11-5/8
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8
Trim Only:
Yes
Tub Spout Reach:
8
Tub Spout Type:
Non-diverter
UPC:
026508336274
WaterSense Labeled:
No