Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Cia™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires Moen valve 4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Two–handle lever handles make it easy to adjust the water
- Coordinates with other faucets and accessories in the Cia Collection
- Backed by Moen’s Limited Lifetime Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Cia™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8
- Faucet Center Size:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 11-5/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/8
- Trim Only:
- Yes
- Tub Spout Reach:
- 8
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508336267
- WaterSense Labeled:
- No