Cold Cartridge M-Dura™ 8124 Faucet
Cold Cartridge M-Dura™ 8124 Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 29904-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- M-Dura™ 8124 Faucet
- Cartridge Type:
- Cold
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3/4
- Material:
- Plastic
- UPC:
- 026508134733
- Width:
- 1