This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Moen

Colinet™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0518BN
  • Item #8931193
  • Manufacturer Part #YB0518BN
4.1 out of 5 Customer Rating
Brand image
Moen

Colinet™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0518BN
  • Item #8931193
  • Manufacturer Part #YB0518BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-5/8
Hardware Included:
Yes
Height:
2
Length:
18
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8
UPC:
034584032614
Width:
18