This product requires certification to purchase.

18 in. Towel Bar in Chrome

Moen

Colinet™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB0518CH
  • Item #8931163
  • Manufacturer Part #YB0518CH
4.8 out of 5 Customer Rating
Brand image
Moen

Colinet™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB0518CH
  • Item #8931163
  • Manufacturer Part #YB0518CH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-5/8
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
18
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8
UPC:
034584032621
Width:
18