60W 2-Light Medium E-26 Vanity Fixture in Brushed Gold
Colinet™ 60W 2-Light Medium E-26 Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Gold pairs rich, warm tones with lush texturing for a timeless finish
- Supports up to 60 watt max bulbs
- Two globe
- UL® listed
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 110 voltage
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 5-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Zinc
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 034584032713
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in