60W 3-Light Medium E-26 Vanity Fixture in Chrome
Colinet™ 60W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Supports up to 60 watt max bulbs
- Three globe
- UL® listed
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120 voltage
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Zinc
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 034584032782
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in