This product requires certification to purchase.

60W 3-Light Vanity Fixture in Brushed Nickel

Moen

Colinet™ 60W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #MYB0563BN
  • Item #8931156
  • Manufacturer Part #YB0563BN
4 out of 5 Customer Rating
Brand image
Moen

Colinet™ 60W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #MYB0563BN
  • Item #8931156
  • Manufacturer Part #YB0563BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Installs easily on most front, side and angle style toilets
  • Coordinates with faucets and accessories from the Eva Collection
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B10
Lighting Direction:
Ambient Lighting
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
UPC:
034584032775
Volts:
120V
Watts:
60 W
Width:
23 in