This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Moen

Colinet™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MTS44505BL
  • Item #8807357
  • Manufacturer Part #TS44505BL
5 out of 5 Customer Rating
Brand image
Moen

Colinet™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MTS44505BL
  • Item #8807357
  • Manufacturer Part #TS44505BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Colinet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
12-13/16 in
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
1.75 gpm
Handle Type:
Cross
Height:
10-1/2 in
Installation Type:
Deck Mount
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
026508311189