This product requires certification to purchase.

33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Grey

Moen

Granite Series 33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Grey

  • Fast #
  • Part #MGGR3026B
  • Item #7955761
  • Manufacturer Part #GGR3026B
4.7 out of 5 Customer Rating
Brand image
Moen

Granite Series 33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Grey

  • Fast #
  • Part #MGGR3026B
  • Item #7955761
  • Manufacturer Part #GGR3026B
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Washable ink stamp marks your wall and shows you exactly where to drill
  • Keeps towels easily accessible and also displays decorative towels
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Granite Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Rear
Drain Opening:
3-1/2
Length:
33
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-5/16 in x 9-7/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Granite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 20-7/8 in
UPC:
026508307670
Width:
20-7/8