33 in. Dual Mount Granite Single Bowl Kitchen Sink in White
Host 33 in. Dual Mount Granite Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Washable ink stamp marks your wall and shows you exactly where to drill
- A self-adhesive level is included for double post installation
- Keeps towels easily accessible and also displays decorative towels
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Commercial
- Collection:
- Host
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Faucet Center Size:
- 4 in
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 16-1/4 in x 10 in
- Sink Depth:
- 9-7/16
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 21 in
- UPC:
- 026508307748
- Width:
- 22