100W 4-Light Medium E-26 Vanity Fixture in Brushed Gold
Iso™ 100W 4-Light Medium E-26 Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Gold pairs rich, warm tones with lush texturing for a timeless finish
- Supports up to 100 watt max bulbs
- Four globe
- UL® listed
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120 voltage
- Limited lifetime warranty
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 11-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Glass, Zinc
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 034584028518
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29-1/50 in