BRUSHED NICKEL TUB FILLER
Colinet BRUSHED NICKEL TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with Moen Colinet bath faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Colinet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Type:
- MTFS5001BN
- UPC:
- 026508357279
- WaterSense Labeled:
- No