This product requires certification to purchase.

Drawer Knob in Brushed Gold

Moen

Colinet™ Drawer Knob in Brushed Gold

  • Fast #
  • Part #MYB0505BG
  • Item #8931166
  • Manufacturer Part #YB0505BG
4.1 out of 5 Customer Rating
Brand image
Moen

Colinet™ Drawer Knob in Brushed Gold

  • Fast #
  • Part #MYB0505BG
  • Item #8931166
  • Manufacturer Part #YB0505BG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Coordinates with Moen's Greenfield bathroom faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

Collection:
Colinet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1 in
Material:
Zinc
Shape:
Round
Style:
Transitional
UPC:
034584032478
Width:
1 in