This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Function in Matte Black (Trim Only)

Moen

Colinet™ One Handle Single Function Bathtub & Shower Function in Matte Black (Trim Only)

Brand image
Moen

Colinet™ One Handle Single Function Bathtub & Shower Function in Matte Black (Trim Only)

  • Fast #
  • Part #MUTS244203EPBL
  • Item #9511548
  • Manufacturer Part #UTS244203EPBL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve required: This trim kit requires M-CORE mixing valve U140, with preferred installation option, to complete installation
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • M-CORE'S universal valves, with 2-series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE'S 2-series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1212, Ceramic Disc, Temperature Control
Collection:
Colinet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
20-3/4 in
Diameter:
10 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
20-3/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MTS44102BG
Item #8807359
4.7 out of 5 Customer Rating
Requires Certification
Part #DT27T959CZ
Item #8111961
3.4 out of 5 Customer Rating
Requires Certification
Part #MTS44103BG
Item #8807389
5 out of 5 Customer Rating
Requires Certification
Part #M6192BN
Item #4777711
4.1 out of 5 Customer Rating
Requires Certification
Part #DT4735CZ
Item #9929869
4.9 out of 5 Customer Rating
Requires Certification
Part #MUT3292
Item #8927372
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUTS9381BG
Item #8807390
5 out of 5 Customer Rating
Requires Certification
Part #MWTS44501BG
Item #9910753
4.1 out of 5 Customer Rating
Requires Certification
Part #MUTS244202EPBG
Item #9511615
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS44105BG
Item #8807442
4 out of 5 Customer Rating
Requires Certification
Part #MTS44104BG
Item #8807419
4.4 out of 5 Customer Rating
Requires Certification
Part #MS44507BG
Item #8807363
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing