This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Moen

Colinet™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUTS444302EPBL
  • Item #10743289
  • Manufacturer Part #UTS444302EPBL
4.9 out of 5 Customer Rating
Brand image
Moen

Colinet™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUTS444302EPBL
  • Item #10743289
  • Manufacturer Part #UTS444302EPBL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy-to-adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • Generously sized 10 in Dia this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with 3x more spray power than most rainshowers for a more thorough rinse
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Colinet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
10 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
16-1/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
026508349045
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
Yes