Right-Hand/Left-Hand Trip Lever in Brushed Nickel
Colinet™ Right-Hand/Left-Hand Trip Lever in Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 3-1/2
- Material:
- Plastic, Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034584032416