Right-Hand/Left-Hand Trip Lever in Chrome
Colinet™ Right-Hand/Left-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 3-1/2
- Material:
- Plastic, Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034584032423