Single Handle Pressure Balancing Valve Trim in Brushed Gold
COLINET™ POSI-TEMP® Single Handle Pressure Balancing Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold finish adds a touch of sophistication to any room
- This trim kit requires valve # 2510, 2520, 2570, or 2590 to complete installation
- Compatible with M-PACT common valve system, an innovation that allows for updates to your faucet without the need to update your plumbing
- Posi-temp valve helps maintain water temperature
- Coordinates with Moen Colinet bath faucets and accessories
- Backed by Moen's limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- COLINET™ POSI-TEMP®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508310816
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No