This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Moen

Colinet™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MUTS244201
  • Item #9511429
  • Manufacturer Part #UTS244201
4.8 out of 5 Customer Rating
Brand image
Moen

Colinet™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MUTS244201
  • Item #9511429
  • Manufacturer Part #UTS244201
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities act (ADA) specifications
  • Backed by Moen's limited lifetime warranty
  • Handle operates counterclockwise through 150° arc with off at 6 o'clock and maximum hot at the 1 o'clock position
  • Shut-off in clockwise direction
  • Adjustable temperature limit stop to control maximum hot water temperature
  • Pressure balancing mechanism maintains selected discharge temperature to +/-3.6 Deg F
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
1212, Ceramic Disc, Temperature Control
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/8 in
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
1/100 in
UPC:
026508340400
Valve Trim Type:
Pressure Balancing