Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Colinet™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Two-handle lever handle makes it easy to adjust the water
- One-function
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Colinet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 12-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7
- Spout Type:
- High Arc
- Trim Only:
- Yes
- UPC:
- 026508311141
- WaterSense Labeled:
- Yes