Single Handle Wall Mount Tub Filler in Chrome
Colinet™ Single Handle Wall Mount Tub Filler in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
- High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
- Enhanced style and sleek design is easy to clean and maintain
- Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
- Features a 180° rotating valve and a spout shank that can rotate 360° providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colinet™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-81/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Height:
- 4-14/25 in
- Length:
- 10-81/100 in
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 100 psi
- Product Type:
- Tub Filler
- Spout Height:
- 1 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No