This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Moen

Colinet™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #MS5000BN
  • Item #8807337
  • Manufacturer Part #S5000BN
3.3 out of 5 Customer Rating
Brand image
Moen

Colinet™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #MS5000BN
  • Item #8807337
  • Manufacturer Part #S5000BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 9 in
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
4-3/4
IAPMO Listed:
No
Length:
8-13/16
Material:
Metal, Brass
NSF Certified:
No
Spout Reach:
9
Spout Type:
Diverter
UL Listed:
No
UPC:
026508310557
WaterSense Labeled:
No
Width:
4