Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)
Colinet™ Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Two-handle classic look of cross handles
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
- Easily change your style. With M PACT®, you can change your faucet style without replacing any plumbing. It's as easy as changing a light bulb
- One-function
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 12-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 10-13/16
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8
- Tub Spout Type:
- Diverter
- UPC:
- 026508311219
- WaterSense Labeled:
- Yes