This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

Moen

Colinet™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MTS44504BN
  • Item #8807385
  • Manufacturer Part #TS44504BN
3.6 out of 5 Customer Rating
Brand image
Moen

Colinet™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MTS44504BN
  • Item #8807385
  • Manufacturer Part #TS44504BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Britain, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit requires valve #9792, 9793, 9796, or 9797 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 1.75 gpm flow rate handshower included
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-9/100
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7
Trim Only:
Yes
Tub Spout Reach:
8
Tub Spout Type:
Diverter
UPC:
026508311158
WaterSense Labeled:
No