This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Moen

Colinet™ Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #MTS44401
  • Item #8807381
  • Manufacturer Part #TS44401
5 out of 5 Customer Rating
Brand image
Moen

Colinet™ Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #MTS44401
  • Item #8807381
  • Manufacturer Part #TS44401
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Exacttemp thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Moen valve S3371 required for installation, not included
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
026508311004
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No