1-22/25 in. Brass Handle Kit in Polished Chrome
Commercial 1-22/25 in. Brass Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4885-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-3/4
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Spout Reach:
- 4-7/8
- UPC:
- 026508040096
- WaterSense Labeled:
- No
- Width:
- 1-31/50