This product requires certification to purchase.

2.5 gpm Wall Mount Hand Shower with Single Lever Handle in Polished Chrome

This product has been replaced by

Moen Chrome/Stainless 1.5 gpm 3-Function Wall Mount Shower System with Double Lever Handle
Moen 1.5 gpm 3-Function Wall Mount Shower System with Double Lever Handle in Polished Chrome
Manufacturer Part #T9342GBM15
Moen

Commercial 2.5 gpm Wall Mount Hand Shower with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MT9342GBM25
  • Item #5162641
  • Manufacturer Part #T9342GBM25
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome/Stainless 1.5 gpm 3-Function Wall Mount Shower System with Double Lever Handle
Moen 1.5 gpm 3-Function Wall Mount Shower System with Double Lever Handle in Polished Chrome
Manufacturer Part #T9342GBM15
Moen

Commercial 2.5 gpm Wall Mount Hand Shower with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MT9342GBM25
  • Item #5162641
  • Manufacturer Part #T9342GBM25
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Handheld shower includes integral double check valves for backflow protection
  • 69" hose length
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Body Spray Flow Rate:
2.5
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Stainless
Escutcheon Height:
2
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2.5
Handle Type:
Lever
Hose Length:
69
IAPMO Listed:
No
Length:
24
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5
Trim Only:
Yes
UL Listed:
No
UPC:
026508257371
Valve Body Material:
Brass
WaterSense Labeled:
No